41" Mounting Track

Item #: 0870076

Cat #: 120-000064-13

UPC:

Company wide:
0 in stock
41" Mounting Track for eW Profile Powercore.

Overview

41" Mounting Track for eW Profile Powercore.
Also known as: 120-000064-13, CKI12000006413

Specifications

Type: Hangers
Length: 3.500 ft
Type: Hangers
Length: 3.500 ft