21" Mounting Track

Item #: 0870073

Cat #: 120-000064-12

UPC:

Company wide:
0 in stock
21" Mounting Track for eW Profile Powercore.

Overview

21" Mounting Track for eW Profile Powercore.
Also known as: 120-000064-12, CKI12000006412

Specifications

Length: 21 in
Type: Hangers
Length: 21 in
Type: Hangers