M18 Cordless 3-Tool Combo Kit

Item #: 0870064

Cat #: 2691-23

UPC: 045242203598

Company wide:
0 in stock
Documents & Guides
M18 Cordless 3-Tool Combo Kit Includes: (1) M18 3/8” Compact Impact Wrench, (1) M18 ½” Compact Drill Driver, (1) M18 Work Light, (2) M18 Compact RED LITHIUM Batteries, (1) Charger, (1) Contractor Bag

Overview

M18 Cordless 3-Tool Combo Kit Includes: (1) M18 3/8” Compact Impact Wrench, (1) M18 ½” Compact Drill Driver, (1) M18 Work Light, (2) M18 Compact RED LITHIUM Batteries, (1) Charger, (1) Contractor Bag

The 2691-23 M18™ cordless 3-tool Combo kit includes the M18™ 3/8 in. Compact Impact Wrench with friction ring (2651-20), M18™ 1/2 in. compact drill driver (2601-20) and M18™ work light (49-24-0171). The M18™ cordless lithium-ion system's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. Powered by RED LITHIUM™, the M18™ cordless lithium-ion system delivers more torque, more power, and longer run-time than the competition.

Also known as: 045242203598, 2691-23, MIL269123

Features & Benefits

  • 2601-20: Milwaukee® 4-Pole frameless motor: features a robust design combined with rare-earth magnets for longer life, best-in-class 425 in-lbs of torque and 0-500/0 to 1,500 RPM
  • 2651-20: Milwaukee® engineered impact mechanism: delivers maximum application speed for greater efficiency on the job. 2000 in-lbs of torque
  • REDLITHIUM™ intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
  • REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market

Specifications

Volts DC: 18
Type: Lithium Battery
Volts DC: 18
Type: Lithium Battery