E-PANEL FITS 24 X 20

Item #: 0870047

Cat #: EP2420

UPC: 623980914695

Company wide:
0 in stock
Documents & Guides
Eclipse Inner Panel - Fits Encl. 24 x 20 - Steel/Wht

Overview

Eclipse Inner Panel - Fits Encl. 24 x 20 - Steel/Wht
Also known as: 623980914695, EP2420, HAMEP2420

Specifications

Height: 24 in
Width: 20 in
Material: Steel
Height: 24 in
Material: Steel
Width: 20 in