Metal Halide, Pulse Start, 145W, Medium Base, Clear

Item #: 0870022
Cat #: CDM145/U/4K/ED17 EA Allstart
UPC: 046677411060
$ 98.22 EA
Company wide:
0 in stock
Documents & Guides
Metal Halide, Pulse Start Lamp, 145W, Bulb: ED17, Base: Medium Screw (E26), Lumens: 13,340, CRI: 82, Color Temp: 4300K, ANSI Code: M192/E. Color: Clear. *Philips Part # 41106-6*

Overview

Metal Halide, Pulse Start Lamp, 145W, Bulb: ED17, Base: Medium Screw (E26), Lumens: 13,340, CRI: 82, Color Temp: 4300K, ANSI Code: M192/E. Color: Clear. *Philips Part # 41106-6*
Philips Energy Advantage CDM AllStart E-rated lamps provide energy savings without compromising light quality.
Also known as: 046677411060, CDM145/U/4K/ED17 EA Allstart, PHICDM145U4KED17

Specifications

Type: Pulse Start
Volts AC: 480, 120, 277, 240, 208
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Shape: ED17 (Elliptical Dimple)
Wattage: 145
Lumens: 13340
ANSI Code: M192/E
Light Technology: HID
Type: Pulse Start
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 145
ANSI Code: M192/E
Volts AC: 480, 120, 277, 240, 208
Color Temperature: 4000 (Cool White)
Shape: ED17 (Elliptical Dimple)
Lumens: 13340
Light Technology: HID

Customer Reviews

No reviews for this product
(0)