Compression Lug, Long Barrel, Blind End, 4 AWG, 3/8 Inch Bolt Size, Copper Tin Plated

Item #: 0870004

Cat #: 54906BE06

UPC: 786210748252

$ 9.77 EA
Company wide:
0 in stock
Documents & Guides
Compression Lug, Long Barrel, Blind End, Max 35kV, Wire Size #4 AWG, 3/8 Inch Bolt Size, Copper Tin Plated, Die Code 29, Die Color Code Gray

Overview

Compression Lug, Long Barrel, Blind End, Max 35kV, Wire Size #4 AWG, 3/8 Inch Bolt Size, Copper Tin Plated, Die Code 29, Die Color Code Gray

The Color-Keyed compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed® compression system with our Blackburn® line of compression connectors, the installer can count on a reliable, high quality connection.

Also known as: 786210748252, 54906BE06, THB54906BE06

Specifications

Material: Copper
Color: Gray
Material: Copper
Color: Gray