Stand-off Insulator

Item #: 0869880

Cat #: ISO1-14-38

UPC: 782856579403

$ 2.45 EA
Company wide:
0 in stock
Documents & Guides
Stand-off Insulator, Low Voltage, Glass Fiber Reinforced Polyester/Steel

Overview

Stand-off Insulator, Low Voltage, Glass Fiber Reinforced Polyester/Steel

Great stability of electrical and mechanical parameters

Also known as: 782856579403, ISO1-14-38, EFX559640

Features & Benefits

  • Great stability of electrical and mechanical parameters
  • High resistance to leakage current
  • UL® Recognized in E125470 and evaluated for dielectric withstand rating of 1,500 VAC/DC
  • Halogen free
  • RoHS compliant

Specifications

Depth: 1.880 in
Finish: Electrogalvanized
Material: Glass Fibre Reinforced Polyester
Depth: 1.880 in
Material: Glass Fibre Reinforced Polyester
Finish: Electrogalvanized