Sustainable

240W Module,*** Discontinued ***

Item #: 0869869
Cat #: SW240POLYV2.5
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
240 Watt, Polycrystalline, 600V DC, Sunmodule Series, Silver Aluminum Frame, 48.5 lbs,*No Scheduled Production* *** Discontinued ***

Overview

240 Watt, Polycrystalline, 600V DC, Sunmodule Series, Silver Aluminum Frame, 48.5 lbs,*No Scheduled Production* *** Discontinued ***
Also known as: SW240POLYV2.5, SOWSW240POLYV2.5

Specifications

Wattage: 240
Volts DC: 600
Wattage: 240
Volts DC: 600

Customer Reviews

No reviews for this product
(0)