Timing Relay, Terminal Block, 6A, Multi-Function, 24VDC Coil

Item #: 0869823

Cat #: XRU1D24

UPC: 782116940387

$ 44.35 EA
Company wide:
5 in stock
Documents & Guides
Timing Relay, Terminal Block, 6 Amp, SPDT Screw Connections, Multi-Function, 24 Volt DC Coil, Standard Packs of 10

Overview

Timing Relay, Terminal Block, 6 Amp, SPDT Screw Connections, Multi-Function, 24 Volt DC Coil, Standard Packs of 10
Also known as: 782116940387, XRU1D24, CUTXRU1D24

Specifications

Amps: 6
Type: Terminal Block, Timing Relay
Volts DC Control: 24
Range: Multi
Mounting: DIN Rail
Poles: 1
Amps: 6
Volts DC Control: 24
Mounting: DIN Rail
Type: Terminal Block, Timing Relay
Range: Multi
Poles: 1