Double-Deck + Protection Screw Clamp

Item #: 0869818

Cat #: 011044007

UPC: 662019954110

$ 9.96 EA
Company wide:
0 in stock
Documents & Guides
Feed Through Terminal Block. Double - Deck and Protection. Screw Clamp. Type: D 4/6.NLP. Color: Gray. 300V/20A. Size: 4 mm Block, 6 mm Spacing. DIN 3. Wire Size: 18-12 AWG.

Overview

Feed Through Terminal Block. Double - Deck and Protection. Screw Clamp. Type: D 4/6.NLP. Color: Gray. 300V/20A. Size: 4 mm Block, 6 mm Spacing. DIN 3. Wire Size: 18-12 AWG.
Also known as: 662019954110, 011044007, ENT1SNA110440R0700

Specifications

Type: Terminal Block, Double Deck, Feed Through, Screw Clamp
Mounting: DIN Rail
Color: Gray
Amps: 20
Family / Style: Entrelec
Type: Terminal Block, Double Deck, Feed Through, Screw Clamp
Color: Gray
Family / Style: Entrelec
Mounting: DIN Rail
Amps: 20