Non-ill 4-pos Mtn Sel Swtch Thb-gp Sil-bzl

Item #: 0869806

Cat #: M22-WRK4

UPC: 786685281759

$ 59.66 EA
Company wide:
0 in stock
C-h M22-wrk4 non-ill 4-pos Mtn Sel Swtch Thb-gp Sil-bzl

Overview

C-h M22-wrk4 non-ill 4-pos Mtn Sel Swtch Thb-gp Sil-bzl
Also known as: 786685281759, M22-WRK4, CUTM22WRK4

Specifications

Size: 22.5 mm
Family / Style: M22
Color: Black
Type: Selector Switch
Size: 22.5 mm
Color: Black
Family / Style: M22
Type: Selector Switch