
Company wide:
0
in stock
SLPR14-270P8 EZ-SCREEN Low Profile Receiver, Resolution: 14 mm, Response (Tr): 10.5 ms, Beams: 27, Range: 0.1 to 7 m (4in. to 23ft.), Height: 270 mm (10.6in.), Connection: 300 mm pigtail, 8-pin M12 QD
Overview
SLPR14-270P8 EZ-SCREEN Low Profile Receiver, Resolution: 14 mm, Response (Tr): 10.5 ms, Beams: 27, Range: 0.1 to 7 m (4in. to 23ft.), Height: 270 mm (10.6in.), Connection: 300 mm pigtail, 8-pin M12 QD
Also known as: Q60BB6LAF1400QP, BANQ60BB6LAF1400QP
Specifications
No Specifications Available