Fuse, 700A North American Style Stud Mount High Speed, 700VAC

Item #: 0869648

Cat #: FWP-700A

UPC: 051712796057

$ 1096.13 EA
Company wide:
0 in stock
Documents & Guides
700 Amp North American Style Stud Mount High Speed Fuse, 700 Volt AC/DC

Overview

700 Amp North American Style Stud Mount High Speed Fuse, 700 Volt AC/DC
Also known as: 051712796057, FWP-700A, BUSFWP700A

Specifications

Amps: 700
Volts AC: 700
Speed: High-Speed
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Class: aR
Amps: 700
Speed: High-Speed
Interrupt Rating AC: 200 kA
Volts AC: 700
Mounting: Bolt On
Class: aR