Multi-Tap Connector, Insulated, Aluminum

Item #: 0869613

Cat #: PBTS-4-350-F

UPC: 783669712490

$ 145.19 EA
Company wide:
8 in stock
Nimbus4Flex Insulated Flexible Aluminum Multi-Tap Connector, Conductor Range 350-6, Flex 250-6 H,I,K 4/0-4 M 262.2-4 DLO, 4 Ports, Single Sided Entry, Tin Plated, UL, CSA

Overview

Nimbus4Flex Insulated Flexible Aluminum Multi-Tap Connector, Conductor Range 350-6, Flex 250-6 H,I,K 4/0-4 M 262.2-4 DLO, 4 Ports, Single Sided Entry, Tin Plated, UL, CSA
Also known as: 783669712490, PBTS-4-350-F, ILSPBTS4350F

Specifications

Color: Black
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 6 - 350
Wire/Cable Openings: 4
Color: Black
Standards: California Proposition 65
Wire/Cable Openings: 4
Material: Aluminum
Allowable Gauge Range: 6 - 350