Eg 18ka 3 Pole 40 Amp Bolt Breaker

Item #: 0869602

Cat #: EGB3040FFB

UPC: 786685381626

$ 1329.88 EA
Company wide:
0 in stock
Documents & Guides
Eg 18ka 3 Pole 40 Amp Bolt Breaker,

Overview

Eg 18ka 3 Pole 40 Amp Bolt Breaker,
Also known as: 786685381626, EGB3040FFB, CUTEGB3040FFB

Specifications

Poles: 3
Amps: 40
Volts AC: 347, 600Y
Mounting: Bolt On
Poles: 3
Volts AC: 347, 600Y
Amps: 40
Mounting: Bolt On