Wire Grabber Kit

Item #: 0869537

Cat #: DWB0812

UPC: 018997068835

$ 7.42 EA
Company wide:
0 in stock
Documents & Guides
Wire Grabber Kit, Straight with Looped End, Wire Length: 10 ft

Overview

Wire Grabber Kit, Straight with Looped End, Wire Length: 10 ft

Now it’s easier than ever to get reliable hanging support for fixtures, fixture boxes, cable tray and other static loads requiring drop wire support! Better than traditional wire-hanging methods, Wire Grabber saves time and costs much less than competitive products. Perfect for dry or wet locations, Wire Grabber’s hold on braided wire is unaffected by oil or grease. It holds an angular load as well as any other static load, including high bay light fixtures. There’s no internal spring. Finger tightening the new thumb screw engages six points of contact for easy length adjustment without kinking or bending the wire.

Also known as: 018997068835, DWB0812, ARLDWB0812

Specifications

Material: Galvanized Steel
Length: 10 ft
Material: Galvanized Steel
Length: 10 ft