Switch-Rated Receptacle, 200 Amp, 250 Volt, 3P and Ground

Item #: 0869524

Cat #: 37-24073

UPC: 784474021852

$ 1992.54 EA
Company wide:
0 in stock
Documents & Guides
Switch-Rated Receptacle, 200 Amp, 250 Volt, 3 Pole and Ground, 4X/IP69/IP69K, Min 4 AWG, Max 4/0 AWG, Blue

Overview

Switch-Rated Receptacle, 200 Amp, 250 Volt, 3 Pole and Ground, 4X/IP69/IP69K, Min 4 AWG, Max 4/0 AWG, Blue

MELTRIC DS and DSN Series Switch-Rated plugs and receptacles combine the safety of a switch with the convenience of a plug and receptacle in one reliable, cost-effective device.

Also known as: 784474021852, 37-24073, MEL3724073

Specifications

Amps: 200
IP/NEMA Rating: IP66
Poles: 3
Volts AC: 250
Amps: 200
Poles: 3
IP/NEMA Rating: IP66
Volts AC: 250