54878BE 45 DEGREE BEND

Item #: 0869459

Cat #: 54878BEUF

UPC: 786210747002

$ 199.13 EA
Company wide:
0 in stock
Documents & Guides
Copper Two-Hole Lug, 45 Degree Long Barrel, Blind End, Max 35kV, Wire Size 600 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 94, Die Color Code Green

Overview

Copper Two-Hole Lug, 45 Degree Long Barrel, Blind End, Max 35kV, Wire Size 600 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 94, Die Color Code Green
Also known as: 786210747002, 54878BEUF, THB54878BEUF

Specifications

Color: Green
Material: Copper
Stud Size: 1/2 in
Color: Green
Stud Size: 1/2 in
Material: Copper