TPI E3910-48C

Item #: 0869391

Cat #: E391048C

UPC: 686334111720

$ 717.83 EA
Company wide:
0 in stock
Documents & Guides

Overview

TPI E3910-48C
Also known as: 686334111720, E391048C, TPIE391048C

Specifications

Color: Brown
Volts AC: 120
Wattage: 1000
Length: 48 in
Mounting: Wall
Standards: California Proposition 65
Color: Brown
Wattage: 1000
Mounting: Wall
Volts AC: 120
Length: 48 in
Standards: California Proposition 65