Machinery Drive, 3-Phase AC Supply, 380 to 480 V

Item #: 0869388

Cat #: ACS355-03U-02A4-4

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Machinery Drive, 3-Phase AC Supply, 380 to 480 Volt, 1HP, 0.75 kW, 2.4 Amp, R1 Frame

Overview

Machinery Drive, 3-Phase AC Supply, 380 to 480 Volt, 1HP, 0.75 kW, 2.4 Amp, R1 Frame

The ABB machinery drives are designed to be fast drives to install, parameterset and commission. Thus saving hours of engineering work. They are highly compact and cost effective and equipped with cutting-edge intelligence and an innovative safety capability. The drives are designed specifically to meet the production and performance needs of system integrators, original equipment manufacturers (OEMs) and panel builders, as well as the requirements of end users in a broad range of applications.

Also known as: ACS355-03U-02A4-4, ABBACS35503U02A44

Specifications

Volts AC: 480
Type: General Machinery Drive
Family / Style: ACS355
Volts AC: 480
Family / Style: ACS355
Type: General Machinery Drive