5" Square x Single Gang Extension Ring

Item #: 0869282

Cat #: D-51G000

UPC:

$ 7.73 EA
Company wide:
24 in stock
Documents & Guides
5" Square x Single Gang Extension Ring

Overview

5" Square x Single Gang Extension Ring
Also known as: D-51G000, RAND51G000

Specifications

Material: Steel
Cubic Inches: 4.300 in³
Material: Steel
Cubic Inches: 4.300 in³