1500W 120V Wall Heater, White

Item #: 0869157

Cat #: E3313RPW

UPC: 686334326773

$ 627.33 EA
Company wide:
0 in stock
Documents & Guides
3310 Series Fan Forced Wall Heater, 1500/750W, 120V, factory wired to highest wattage, White grill.

Overview

3310 Series Fan Forced Wall Heater, 1500/750W, 120V, factory wired to highest wattage, White grill.
Also known as: 686334326773, E3313RPW, TPIE3313RPW

Specifications

Wattage: 1500
Volts AC: 120
Color: White
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500
Color: White
Standards: California Proposition 65
Volts AC: 120
Mounting: Wall