4/3 STR Copper, Armored Cable

Item #: 0869108

Cat #: 0403TECK

UPC:

Company wide:
0 in stock
Documents & Guides
Aluminum Interlocked Armored Power and Control Cable with Polyethylene Jacket, 4 AWG, 3-Conductors with (1) 4 AWG Bare Ground, 1000V, Compact Stranded Copper, O.D.: 1.27". Length: 1000 ft. Reel.

Overview

Aluminum Interlocked Armored Power and Control Cable with Polyethylene Jacket, 4 AWG, 3-Conductors with (1) 4 AWG Bare Ground, 1000V, Compact Stranded Copper, O.D.: 1.27". Length: 1000 ft. Reel.
Also known as: 0403TECK, 403TECKCABLEX1000

Specifications

Gauge: 4 AWG
Conductors: 3
Length: 1000 ft
Gauge: 4 AWG
Length: 1000 ft
Conductors: 3