
$ 206.64 EA
Company wide:
16
in stock
Documents & Guides
70-100 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic. Trip Class 10. Selectable Manual or Automatic Reset. For use with XT Series, Frame F-G Contactors. Mounting: direct to contactor.
Overview
70-100 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic. Trip Class 10. Selectable Manual or Automatic Reset. For use with XT Series, Frame F-G Contactors. Mounting: direct to contactor.
With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solution for all customer application needs.
Also known as: 015082784649, XTOB100GC1, CUTXTOB100GC1
Specifications
| Poles: | 3 |
| Type: | NEMA, Thermal, IEC, Overload Relay |
| Amps Range: | 70 - 100 |
| Poles: | 3 |
| Amps Range: | 70 - 100 |
| Type: | NEMA, Thermal, IEC, Overload Relay |