24V .035A T-2 SLIDE BASE 3

Item #: 0869038

Cat #: EIK24E3

UPC: 031293405098

Company wide:
0 in stock
Features: 24V .035A T-2 SLIDE BASE 3

Overview

Features: 24V .035A T-2 SLIDE BASE 3
Also known as: 031293405098, EIK24E3

Specifications

Type: Miniature
Volts AC: 24
Light Technology: Incandescent
Type: Miniature
Light Technology: Incandescent
Volts AC: 24