Fuse, 630A Square Body DIN 43-653, 3, Visual Indicator, 690/700V

Item #: 0869004

Cat #: 170M6610

UPC: 051712264792

$ 1003.86 EA
Company wide:
0 in stock
Documents & Guides
630 Amp Square Body High Speed Fuse, US Style, Size 3, -FU/- Without Indicator, 690/700V

Overview

630 Amp Square Body High Speed Fuse, US Style, Size 3, -FU/- Without Indicator, 690/700V
Also known as: 051712264792, 170M6610, BUS170M6610

Specifications

Mounting: Stud
Type: Fuse, Square Body
Amps: 630
Size: 3
Interrupt Rating DC: 200 kA
Volts AC Range: 690 - 700
Mounting: Stud
Amps: 630
Interrupt Rating DC: 200 kA
Type: Fuse, Square Body
Size: 3
Volts AC Range: 690 - 700