Fuse, 700A Square Body DIN 43-653, 3, Visual Indicator, 690/700V

Item #: 0869003

Cat #: 170M6611

UPC: 051712264808

$ 1003.86 EA
Company wide:
0 in stock
Documents & Guides
700 Amp Square Body High Speed Fuse, US Style, Size 3, -FU/- Without Indicator, 690/700V

Overview

700 Amp Square Body High Speed Fuse, US Style, Size 3, -FU/- Without Indicator, 690/700V
Also known as: 051712264808, 170M6611, BUS170M6611

Specifications

Mounting: Stud
Amps: 700
Type: Fuse, Square Body
Size: 3
Interrupt Rating DC: 200 kA
Volts AC Range: 690 - 700
Mounting: Stud
Type: Fuse, Square Body
Interrupt Rating DC: 200 kA
Amps: 700
Size: 3
Volts AC Range: 690 - 700