FLOOR BOX W/3 GANG BRASS FLANGE

Item #: 0868955

Cat #: 880W3837B

UPC: 786564035589

Company wide:
0 in stock
880W3 Floor Box with 837B Brass Flange included. Flange can be used for tile or carpet applications. Order cover separately.

Overview

880W3 Floor Box with 837B Brass Flange included. Flange can be used for tile or carpet applications. Order cover separately.
Also known as: 786564035589, 880W3837B, WMD880W3837B

Specifications

Gangs: 3
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Depth: 3 7/16 in
Cubic Inches: 68 in³
Gangs: 3
Material: Steel
Cubic Inches: 68 in³
Knockout Diameter: 1/2 in, 3/4 in
Depth: 3 7/16 in