P&s 1222-w Sw Man Contrl 15a 120/27

Item #: 0868917

Cat #: 1222-W

UPC: 785007122244

$ 134.89 EA
Company wide:
0 in stock
Documents & Guides
Double Pole, Double Throw Switch, 15 amps, 120/277 volts, White.

Overview

Double Pole, Double Throw Switch, 15 amps, 120/277 volts, White.
Also known as: 785007122244, 1222-W, PAS1222W

Specifications

Type: Toggle Switch, Manual Controller
Poles: 2
Volts AC: 120, 277
Amps: 15
Color: White
Type: Toggle Switch, Manual Controller
Volts AC: 120, 277
Color: White
Poles: 2
Amps: 15