100A, 1P, Series 1000, Single Element Meter

Item #: 0868849

Cat #: 1R120-11

UPC: 078477545157

Company wide:
0 in stock
100 Amp, 1-Phase, 120V AC, 2-Wire, Series 1000, Single Element Meter, Line-to-Neutral, 100:0.1A Ratio, NEMA 3R, Surface Mount Enclosure. **Meter Only**, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

100 Amp, 1-Phase, 120V AC, 2-Wire, Series 1000, Single Element Meter, Line-to-Neutral, 100:0.1A Ratio, NEMA 3R, Surface Mount Enclosure. **Meter Only**, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Series 1000 Single Element Meter, 120V, 1P2W, Line-to-Neutral, 100:0.1, Outdoor, Gray

Also known as: 078477545157, 1R120-11, LEV1R12011

Specifications

Volts AC: 120
Amps: 100
Mounting: Surface
Phase: 1
IP/NEMA Rating: NEMA 3R
Volts AC: 120
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Amps: 100
Phase: 1