1-1/2 IN 90 DEG BUSHED ELB

Item #: 0868801

Cat #: LMFL90150

UPC: 781381481304

$ 82.16 EA
Company wide:
24 in stock
Documents & Guides
Rigid Conduit Bushed Elbow, Installation Threaded Male/Female, Bend Angle 90 Deg, Trade Size 1-1/2 Inch, Throat Type Long Bushed, Material Zinc Electroplated Malleable Iron, Standard Package 10, Approval UL 514B/E11853, CSA C22.2, Used On Rigid Conduit

Overview

Rigid Conduit Bushed Elbow, Installation Threaded Male/Female, Bend Angle 90 Deg, Trade Size 1-1/2 Inch, Throat Type Long Bushed, Material Zinc Electroplated Malleable Iron, Standard Package 10, Approval UL 514B/E11853, CSA C22.2, Used On Rigid Conduit
Also known as: 781381481304, LMFL90150, APPLMFL90150

Specifications

Diameter: 1 1/2 in
Material: Zinc
Finish: Zinc
Insulation: Non-Insulated
Diameter: 1 1/2 in
Finish: Zinc
Material: Zinc
Insulation: Non-Insulated