Transformer, 100 VA

Item #: 0868797

Cat #: TR100VA004

UPC:

$ 70.76 EA
Company wide:
6 in stock
Documents & Guides
Transformer, 96VA, 480/277/240/120 to 24 Vac, Circuit Breaker, Foot and Dual Threaded Hub Mount

Overview

Transformer, 96VA, 480/277/240/120 to 24 Vac, Circuit Breaker, Foot and Dual Threaded Hub Mount
Also known as: TR100VA004, FDETR100VA004

Specifications

Phase: 1
Volt Amps: 100
Length: 8 in
Mounting: Foot
Secondary Voltage: 24
Primary Voltage: 120/240/277/480
Phase: 1
Length: 8 in
Secondary Voltage: 24
Volt Amps: 100
Mounting: Foot
Primary Voltage: 120/240/277/480