LFLOOD 13W WARM BULLET W/ HOOD SAD BZ

Item #: 0868755

Cat #: HBLED13YA

UPC: 019813018713

$ 497.84 EA
Company wide:
0 in stock
Documents & Guides
LFLOOD 13W WARM LED BULLET WITH HOOD AND LENS BRONZE

Overview

LFLOOD 13W WARM LED BULLET WITH HOOD AND LENS BRONZE
Also known as: 019813018713, HBLED13YA, RABHBLED13YA

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 13
Mounting: Knuckle
Diameter: 5 5/8 in
Color: Bronze
Type: Floodlight
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Wattage: 13
Diameter: 5 5/8 in
Type: Floodlight
Volts AC Range: 120 - 277