Remote Reset Module, 24VDC

Item #: 0868753

Cat #: C440-XCOM

UPC: 786685423609

$ 135.88 EA
Company wide:
21 in stock
Documents & Guides
Remote Reset Module, 24VDC

Overview

Remote Reset Module, 24VDC

Overload Relays Expansion module Catalog#:C440-XCOM Overload Relays Expansion module

Also known as: 786685423609, C440-XCOM, CUTC440XCOM

Specifications

Type: Accessory
Type: Accessory