3W PAR20 LED Lamp, 27K

Item #: 0868711

Cat #: LED-1680-B

UPC: 844006016876

Company wide:
0 in stock
Documents & Guides
Outdoor (IP65) LED Lamp, 3W, 120V, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 170, CRI: >75, Color Temperature: 2700K, Beam Angle: 110º, Durable plastic construction, Rated Average Life: 35,000 Hrs. 20W Equivalent.

Overview

Outdoor (IP65) LED Lamp, 3W, 120V, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 170, CRI: >75, Color Temperature: 2700K, Beam Angle: 110º, Durable plastic construction, Rated Average Life: 35,000 Hrs. 20W Equivalent.
Also known as: 844006016876, LED-1680-B, LGDLED1680B, LED Par 20 Flood, LED Medium Flood Par 20

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 70
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Wattage: 3
Lumens: 170
Color Temperature: 2700 (Warm White)
Light Technology: LED
Angle: 110°
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 3
Color Temperature: 2700 (Warm White)
Angle: 110°
Color Rendering Index (CRI): 70
Shape: PAR20 (Sealed Beam)
Lumens: 170
Light Technology: LED