4/0-4/0-2/0-4 USE-2/RHH/RHW-2 Aluminum 1000'

Item #: 0868700

Cat #: 4A4A2A4ALMHFX1000

UPC: 739373887030

$ 5.60 FT
Company wide:
34,938 in stock
Documents & Guides
(2) 4/0 AWG, (1) 2/0 with (1) 4 AWG Ground conductor with a continuous white stripe and equipment grounding conductor with a total green surface coating, Quadplexed Type USE-2/RHH/RHW-2, Aluminum Conductor, 600V, Triple Rated, 1000 Foot Reel.

Overview

(2) 4/0 AWG, (1) 2/0 with (1) 4 AWG Ground conductor with a continuous white stripe and equipment grounding conductor with a total green surface coating, Quadplexed Type USE-2/RHH/RHW-2, Aluminum Conductor, 600V, Triple Rated, 1000 Foot Reel.

Aluminum Mobile Home Feeder cable is designed for mobile homes as a service entrance cable. The cable is sunlight resistant and is approved for use in accordance with the recommendations of the National Electric Code in raceways and underground installations.

Also known as: 739373887030, 4A4A2A4ALMHFX1000, MHF, 4/0 quad urd wire

Specifications

Color: Black
Gauge: 4/0 AWG
Length: Cut to Length
Volts AC: 600
Conductors: 4
Jacket: XLPE
Color: Black
Length: Cut to Length
Conductors: 4
Gauge: 4/0 AWG
Volts AC: 600
Jacket: XLPE