Terminal Block, MC512, Markers, Blank, 45, 5.2mm

Item #: 0868690

Cat #: 1SNK140000R0000

UPC: 804325482028

$ 7.46 EA
Company wide:
0 in stock
Documents & Guides
MC512, (45) Marking Cards, Legend: Blank. For use with 5.2mm Terminal Blocks.

Overview

MC512, (45) Marking Cards, Legend: Blank. For use with 5.2mm Terminal Blocks.
Also known as: 804325482028, 1SNK140000R0000, ENT1SNK140000R0000

Specifications

Type: Blank, Marking Card
Family / Style: Entrelec
Color: White
Type: Blank, Marking Card
Color: White
Family / Style: Entrelec