PLATT logo

Combo LED Exit Sign/Emergency, 2-Head, Red Letters

Item #: 0868631
Cat #: APC7R
UPC: 080083566556
$ 70.38 EA
Company wide:
425 in stock
Combination Exit/Emergency Sign, 120/277V, 2-Lamp, Adjustable LED Lamps, White Housing with Red Letters

Overview

Combination Exit/Emergency Sign, 120/277V, 2-Lamp, Adjustable LED Lamps, White Housing with Red Letters
The All Pro Series exit (APX6/APX7) is the most Economical LED exit for general purpose applications. The durable, injection molded, thermoplastic material resists discoloration due to UV radiation and the energy efficient, low maintenance LED's provide bright illumination. All AP series exits offer universal configurations (single and double face) and have universal mounting capability (ceiling, wall, end).
Also known as: 080083566556, APC7R, APRAPC7R, Exit bug eye light, Bug Eye, ex/em combo

Specifications

Material: Polycarbonate
Volts AC: 120-277
Color: White/Red
Light Technology: LED
Wattage: .780
Material: Polycarbonate
Color: White/Red
Wattage: .780
Volts AC: 120-277
Light Technology: LED

Customer Reviews

No reviews for this product
(0)