18" RESI-MASTER™ Heavy-Duty Ship Auger, 1/2"

Item #: 0868562

Cat #: 35-726

UPC: 783250692712

Company wide:
0 in stock
Documents & Guides
Ideal, Auger Bit, Resi-master, Long Ship, Heavy-duty, Bit Diameter: 1/2 In, Overall Length: 18 In, Shank Diameter: 7/16 In, Twist Length: 15 In, Flute Type: Single-helix, Cutting Edge Angle: 62 Deg

Overview

Ideal, Auger Bit, Resi-master, Long Ship, Heavy-duty, Bit Diameter: 1/2 In, Overall Length: 18 In, Shank Diameter: 7/16 In, Twist Length: 15 In, Flute Type: Single-helix, Cutting Edge Angle: 62 Deg

62° cutting angle reinforces the cutting edge and provides greater durability Hardened lead screw and cutting edge provide increased wear resistance and extended life Secondary relief angle evacuates wood chips quickly and prevents auger from jamming Oversized cutting head makes hole larger than body of bit for easy ejection from work piece

Also known as: 783250692712, 35-726, IDE35726

Specifications

Diameter: 1/2 in
Length: 18 in
Diameter: 1/2 in
Length: 18 in