Compact Fluorescent Lamp, 23W, EL/Mdt, 4100K

Item #: 0868521

Cat #: 33123SP41K

UPC: 762148036036

Company wide:
0 in stock
Compact Fluorescent Lamp, 23W, Bulb: EL/Mdt (Twist), Base: Twist Lock (GU24), Lumens: 1600, CRI: 82, Color Temperature: 4100K, Rated Average Life: 10,000 Hrs. SpringLamp Series. 100W Equivalent.

Overview

Compact Fluorescent Lamp, 23W, Bulb: EL/Mdt (Twist), Base: Twist Lock (GU24), Lumens: 1600, CRI: 82, Color Temperature: 4100K, Rated Average Life: 10,000 Hrs. SpringLamp Series. 100W Equivalent.
Also known as: 762148036036, 33123SP41K, TCP33123SP41K

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 23
Color Rendering Index (CRI): 82
Type: Indoor, Electronic
Volts AC: 120
Color: White
Shape: EL/mDT (Twister)
Lumens: 1600
Light Technology: Fluorescent
Base: 2-Pin Twist Lock (GU24)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: EL/mDT (Twister)
Light Technology: Fluorescent
Wattage: 23
Type: Indoor, Electronic
Color: White
Lumens: 1600
Base: 2-Pin Twist Lock (GU24)