Qsiii Splice Kit

Item #: 0868506

Cat #: 5513A-2/0-CU

UPC: 051128534885

$ 1142.85 EA
Company wide:
0 in stock
Documents & Guides
3m(tm) Cold Shrink Qs-iii Splice Kit 5513a-2/0-cu, 2/0 Awg, 1 Per Case

Overview

3m(tm) Cold Shrink Qs-iii Splice Kit 5513a-2/0-cu, 2/0 Awg, 1 Per Case

The 3M™ Cold Shrink QS-III Shielded Cable Splices 5513A, 5514A, 5515A and 5516A Series are 15 kV class inline splices for joining tape shield, wire shield, UniShield® or longitudinally corrugated (LC) shielded power cables.

Also known as: 051128534885, 5513A-2/0-CU, MMM5513A20CU

Specifications

Material: Copper
Material: Copper