Othr - 2 F40T12ES SR 120V 60HZ CLASS B

Item #: 0868476

Cat #: B234SR120MA000I

UPC: 768386242147

Call for price
Company wide:
0 in stock
Lamp Type:F40T12, Wattage:71W (Standard Lamp), 59W (Energy Saving Lamp), Voltage Rating:120V, Amperage Rating:0.63A (Standard Lamp), 0.49A (Energy Saving Lamp), Frequency Rating:60HZ, Ballast Factor:0.9 (Standard Lamp), 0.86 (Energy Saving Lamp), Start Ty

Overview

Lamp Type:F40T12, Wattage:71W (Standard Lamp), 59W (Energy Saving Lamp), Voltage Rating:120V, Amperage Rating:0.63A (Standard Lamp), 0.49A (Energy Saving Lamp), Frequency Rating:60HZ, Ballast Factor:0.9 (Standard Lamp), 0.86 (Energy Saving Lamp), Start Ty
Also known as: 768386242147, B234SR120MA000I, UNIB234SR120MA000I

Specifications

Wattage: 32, 40
Type: Rapid Start, Electronic
Volts AC: 120
Shape: T12 (Tubular)
Wattage: 32, 40
Volts AC: 120
Type: Rapid Start, Electronic
Shape: T12 (Tubular)

Customer Reviews

No reviews for this product
(0)