Electronic Ballast, 4-Lamp, 120-277V, HO

Item #: 0868436

Cat #: ICN-4S54-90C-2LS-G

UPC: 781087047866

$ 170.40 EA
Company wide:
227 in stock
Documents & Guides
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start, Centium Series. For use with the following Linear Lamp Types: (3 or 4) FT36W/2G11, (3 or 4) F54T5/HO/ES (49W), (3 or 4) FT50W/2G11, (3 or 4) F54T5/HO. See cut sheet for special wiring options.

Overview

Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start, Centium Series. For use with the following Linear Lamp Types: (3 or 4) FT36W/2G11, (3 or 4) F54T5/HO/ES (49W), (3 or 4) FT50W/2G11, (3 or 4) F54T5/HO. See cut sheet for special wiring options.

No matter what the conditions require, operating at a variety of line voltages between 120V to 480V, whether located in high ambient temperature environments (requiring a 90° C rating) or not, our family of Philips Advance Centium ballasts are ideal for a wide variety of applications 

Also known as: 781087047866, ICN-4S54-90C-2LS-G, ADVICN4S5490C2LSGI

Specifications

Wattage: 55, 54, 49, 36, 50
Family / Style: Centium
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 55, 54, 49, 36, 50
Light Technology: Fluorescent
Family / Style: Centium
Volts AC Range: 120 - 277