2-Light 13" Flush Fixture, Brushed Nickel

Item #: 0868429

Cat #: 60-198

UPC: 045923601989

$ 37.56 EA
Company wide:
56 in stock
Documents & Guides
2 Light - 13" Flush with Alabaster Glass - Brushed Nickel Finish

Overview

2 Light - 13" Flush with Alabaster Glass - Brushed Nickel Finish

Satco's 60-198 2-light, 13 inch semi flush mount fixture features a brushed Nickel Finish, accented with alabaster Glass. Illuminate living rooms, dining rooms, and foyers with this elegant flush mount. Traditional, yet contemporary, this 2-light flush mount adds style to the home.

Also known as: 045923601989, 60-198, SAT60198

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Brushed Nickel
Wattage: 60
Material: Steel
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Brushed Nickel
Material: Steel
Light Technology: Incandescent
Volts AC: 120
Wattage: 60
Standards: California Proposition 65