3-Light 15" Flush Fixture, Brushed Nickel

Item #: 0868422

Cat #: 60-199

UPC: 045923601996

Company wide:
0 in stock
Documents & Guides
3 Light - 15" Flush with Alabaster Glass - Brushed Nickel Finish

Overview

3 Light - 15" Flush with Alabaster Glass - Brushed Nickel Finish

Satco's 60-199 3-light, 15 inch flush mount fixture features a brushed Nickel Finish, accented with alabaster Glass. Illuminate living rooms, dining rooms, and foyers with this elegant flush mount. Traditional, yet contemporary, this 3-light flush mount adds style to the home.

Also known as: 045923601996, 60-199, SAT60199

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Brushed Nickel
Wattage: 60
Material: Steel
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Brushed Nickel
Material: Steel
Light Technology: Incandescent
Volts AC: 120
Wattage: 60
Standards: California Proposition 65