HWP120 Hydronic Thermostat

Item #: 0868330

Cat #: HWP120

UPC: 093319190470

Company wide:
0 in stock
Documents & Guides
Hydronic Thermostat, 7 Day Independent Electronic Programmable, 4 Wire Leads, 120V, 12.5 Amps

Overview

Hydronic Thermostat, 7 Day Independent Electronic Programmable, 4 Wire Leads, 120V, 12.5 Amps

The HWP (hot water) Series Programmable thermostat was intended for use as a 2 circuit thermostat controlling a circuit pump and fan on a hydronic coil heating system, though it could be used when needing a 2 circuit control with 1 minute delay on the second circuit. This control solves the historic problem of using a standard 22 Amp bi-metal heating thermostat on a hydronic system which require high Amp loads to be accurate. Without a load they will not shut off properly, continuing to circulate hot water when not needed. This control positively controls both circuits creating energy savings and superior comfort control, while providing excellent hydronic control. The HWP adds 7 independent day programming with 4 times and temperature settings per day to save energy and also start system before you get home. 7 independent day programming with 4 times and temperature settings per day. Accuracy: ± 1.2°F @ 10amps, ± .9°F @ 4.2amps. 12.5amps / 120 volts. Range: 44°F to 95°F (7°C to 35°C). Save up to 28% on your heating costs. Electronic temperature sensing is the most accurate technology. 3 minute cycle rate reduces temperature swings and increases comfort at all control settings. 2 circuits, 1 minute delay on 2nd circuit. LCD backlight display with temperature. 1-year limited warranty.

Also known as: 093319190470, HWP120, KNGHWP120

Specifications

Volts AC: 120
Type: Hydronic
Volts AC: 120
Type: Hydronic