M12 Cordless Rotary Tool

Item #: 0868183

Cat #: 2460-21

UPC: 045242242481

Company wide:
0 in stock
Documents & Guides
Rotary Tool, M12, Cordless, RPM: 5000 - 32000, Voltage: 12V, Collet Diameter: 1/8", Weight: 1.3 lbs, Includes: (1) M12 Lithium Battery, (5) Cutting Wheels, Mandrel, Wrench, 30 Minute Charger, Contractor Bag & Rotary Tool

Overview

Rotary Tool, M12, Cordless, RPM: 5000 - 32000, Voltage: 12V, Collet Diameter: 1/8", Weight: 1.3 lbs, Includes: (1) M12 Lithium Battery, (5) Cutting Wheels, Mandrel, Wrench, 30 Minute Charger, Contractor Bag & Rotary Tool

This compact, portable and powerful cutoff solution for the professional offers upto 10X longer life and 10% more speed. Get the power of a corded rotary tool in the m12™ cordless rotary tool, which integrates high performance motor design, optimized electronics and REDLITHIUM™ battery technology for exceptional power and durability. This compact, versatile tool offers a variable speed of 5000-32000 rpm and a collet that's compatible with all 1/32 to 1/8 in shank accessories for thousands of cutting, grinding, sanding and polishing solutions. Maintenance contractors, electricians, plumbers and automotive mechanics will find it indispensable for close quarter cutoff and grinding applications. A variable speed dial offers fluid control and the 1.3 pound weight permits hours of comfortable use. Grinder style exhaust ports and front bearing protection help this tool exceed performance and endurance expectations.

Also known as: 045242242481, 2460-21, MIL246021, Die Grinder, Roto zip

Features & Benefits

  • Powerful motor - unmatched performance under load
  • 1/8 in. collet - compatible with all current rotary tool accessories
  • Variable speed (5,000-32,000) - up to 10% faster than the competition
  • Compact and lightweight - only 9.5 in. long and 1.3 lbs.
  • Milwaukee durability – grinder style exhaust ports and protected front bearing deliver up to 10X the tool life

Specifications

Type: Lithium Battery
Volts DC: 12
Type: Lithium Battery
Volts DC: 12