3/4" Stainless Steel Cord Grip Range: .625" - .812"

Item #: 0868173

Cat #: RSSS-213-E

UPC: 785411414508

$ 319.39 EA
Company wide:
16 in stock
Documents & Guides
Strain-Relief Grip, Single/Double Weave, Straight, Male, Stainless Steel Body, Stainless Steel Grip, NPT Diameter: 3/4 Inch, Cable Diameter Range: .625 Inch - .812 Inch.

Overview

Strain-Relief Grip, Single/Double Weave, Straight, Male, Stainless Steel Body, Stainless Steel Grip, NPT Diameter: 3/4 Inch, Cable Diameter Range: .625 Inch - .812 Inch.

In the Tuff-Seal family of Cord Connectors & Wire Mesh Grips customization means you can mix and match from our extensive selection of special materials, wire mesh, components, threading, custom packaging, kitting and private labeling to develop the wire management Cord Connectors & Wire Mesh Grips that meets your specific needs.

Also known as: 785411414508, RSSS-213-E, REMRSSS213E

Specifications

Diameter: 3/4 in
Material: Stainless Steel
Diameter Range: 0.625 - 0.812 in
Diameter: 3/4 in
Diameter Range: 0.625 - 0.812 in
Material: Stainless Steel