3/4" Stainless Steel Cord Grip Cable Range .688-.812

Item #: 0868171

Cat #: RSSS-213

UPC: 785411414492

$ 153.72 EA
Company wide:
6 in stock
Documents & Guides
3/4 Inch Stainless Steel Cord Grip - Straight; Cable Range .688-.812

Overview

3/4 Inch Stainless Steel Cord Grip - Straight; Cable Range .688-.812

The Tuff-Seal RSSS series of corrosion-resistant acord connectors feature a body and compression nut made of Type 304 stainless steel with exceptional tensile strength and the highest levels of durability in severely corrosive environments filled with saltwater, acids or chemicals. All RSSS connectors includes an embedded Buna-N O-Ring. These connectors are recommended for use in washdowns or high moisture environments in food processing plants, petrochemical facilities, wastewater treatment plants, pulp &paper mills and chemical manufacturing factories. (Note: Type 316 stainless steel also available upon requrest and minimums may apply.) All RSSS connectors can be ordered with or without wire mesh attachments and accommodate conduit suizes from 3/8" to 4". The combination tightening surface on RSSS Corrosion-Resistant Connectors is a unique Remke design that provides a large wrenching area for easy installation.

Also known as: 785411414492, RSSS-213, REMRSSS213, Cord grip

Specifications

Diameter: 3/4 in
Material: Stainless Steel
Diameter Range: 0.688 - 0.812 in
Diameter: 3/4 in
Diameter Range: 0.688 - 0.812 in
Material: Stainless Steel