Phillips Screw-Holding Screwdriver, #2

Item #: 0868165

Cat #: 32216

UPC: 092644322167

$ 10.99 EA
Company wide:
30 in stock
Documents & Guides
Screw-Holding Screwdriver, Shank Length: 7", Phillips (#2).

Overview

Screw-Holding Screwdriver, Shank Length: 7", Phillips (#2).

Offering a variety of tip types, hex sizes, shaft lengths, and handle designs, Klein has the screwdrivers and nut drivers professionals demand to get the job done with comfort and ease.

Also known as: 092644322167, 32216, KLE32216

Specifications

Length: 7 in
Standards: California Proposition 65
Color: Yellow
Length: 7 in
Color: Yellow
Standards: California Proposition 65